Shop All Toys & Games
Midwest Fastener
3-1/2 Birch Wood Shaker Pegs 6PK
Mfr # 66842
Zoro # G702512846
product price: $11.29
/pk 6, $1.88/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Wood
- Type Wooden Peg
- Length 1 3-1/2"
- Style Shaker
- Drill Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66842
- Zoro # G702512846
- UPC # 738287668421
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 3-1/2" |
Drill Size | 1/2" |
Details
Material | Birch Wood |
Type | Wooden Peg |
Style | Shaker |
Description
Wooden peg used as toy parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- DECKER TAPE PRODUCTS Label, DL1763, STOP! LOOK MORE PARTS INSIDE, 2" X 4" (DL1763)
- MIDWEST FASTENER 1-5/8 Birch Wood Pickle Barrels 10PK (08922)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- SMARTGAMES Smart Games® Magnetic Construction Lunar Rover (GEO211US)
- Midwest Fastener Toys & Games