Shop All Toys & Games
Midwest Fastener
3-1/2 Birch Wood Shaker Pegs 10PK
Mfr # 08901
Zoro # G602512809
product price: $14.45
/pk 10, $1.44/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Length 1 3-1/2"
- Drill Size 1/2"
- Type Wooden Peg
- Style Shaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08901
- Zoro # G602512809
- UPC # 738287089011
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 3-1/2" |
Drill Size | 1/2" |
Details
Material | Birch Wood |
Type | Wooden Peg |
Style | Shaker |
Description
Wooden peg used as toy parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- HI-LITER Desk-Style Highlighter, Yellow, Smear Safe Nontoxic (7170907742)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- AMERICAN TRADING HOUSE American Trading House M-80 Marble Black Seat (M-80)
- Midwest Fastener Toys & Games