Shop All Sleeve Bearings
Midwest Fastener
28mm x 20mm x 20mm Metric Bronze Bearings 2PK
Mfr # 32505
Zoro # G202508745
original price:
$21.79
12% off
new price: $19.09
/pk 2, $9.55/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 1 28mm
- Diameter 2 20mm
- Length 1 20mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32505
- Zoro # G202508745
- UPC # 738287325058
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 1 | 28mm |
Diameter 2 | 20mm |
Length 1 | 20mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6500-06-06-FG)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MER9)
- MIDWEST FASTENER 16mm x 12mm x 12mm Metric Bronze Bearings 2PK (32484)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- MIDWEST FASTENER 24mm x 20mm x 20mm Metric Bronze Bearings 2PK (32503)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP060816)
- Midwest Fastener Plain Bearings