Shop All Hose Clamps
Midwest Fastener
#28 18-8 Stainless Steel Turn Key Hose Clamps 2PK
Mfr # 37523
Zoro # G502528320
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Nominal Size #28
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37523
- Zoro # G502528320
- UPC # 738287375237
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #28 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M514LR)
- MIDWEST FASTENER 13/16" OD Zinc Plated Steel Hose Clamps 1 12PK (70213)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 10PK (70225)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER 3/8" OD Zinc Plated Steel Hose Clamps 25PK (70203)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- Midwest Fastener Hose Fittings