Shop All Hose Clamps
Midwest Fastener
#28 18-8 Stainless Steel Turn Key Hose Clamps 10PK
Mfr # 52410
Zoro # G202528378
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Style Turn Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52410
- Zoro # G202528378
- UPC # 738287524109
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #28 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- FESTO Plastic Tubing PLN-4X0, 75-BL (PLN-4X0,75-BL)
- MIDWEST FASTENER #8 18-8 Stainless Steel SAE Hose Clamps 65PK (06718)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Hose Clamps 5PK (69221)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- Midwest Fastener Hose Fittings