Shop All Hose Clamps
Midwest Fastener
#28 18-8 Stainless Steel SAE Hose Clamps 19 19PK
Mfr # 06723
Zoro # G602528367
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 1/2"
- Type Hose Clamp
- Hardness 18-8
- Nominal Size #28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06723
- Zoro # G602528367
- UPC # 738287067231
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #28 |
Details
Material | Stainless Steel |
Thickness | 1/2" |
Type | Hose Clamp |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 1140 rpm, 60/50Hz (056T11O5306)
- FLEXZILLA Air Hose, 1/4" x 100, with ColorConnex (HFZ14100YW2-D)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- MIDWEST FASTENER 5/8" OD Zinc Plated Steel Hose Clamps 15PK (70224)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER 3/8" OD Zinc Plated Steel Hose Clamps 25PK (70203)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDLAND METAL Constant Torque Hose Clamp, Clamping Range 414 to 518 in, 0028 Thickness, 58 Width, 38 Bo (842500)
- Midwest Fastener Hose Clamps