Shop All Drive Shafts & Axles
Midwest Fastener
27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK
Mfr # 75532
Zoro # G102506940
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Application Spindles|Axles
- Type Spindle Nut
- Material Steel
- Diameter 1 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75532
- Zoro # G102506940
- UPC # 738287755329
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 1 | 27mm |
Diameter 2 | 38mm |
Length 1 | 18mm |
Thread Size | 2.0mm (Fine) |
Details
Finish | Yellow Zinc |
Application | Spindles|Axles |
Type | Spindle Nut |
Material | Steel |
Specifications | Dorman #615-144 |
dia3 | 47mm |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- C.E. SMITH Pkg Cap Nut - 1/2 in. - 8 Pieces (10800A)
- LOCTITE Thread Sealant 545 - Pneumatic/Hydraulic, 492145 (492145)
- AMERICAN BUILT PRO Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (CDP3026 P1)
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 22mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75524)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- SPICER Universal Joint Greaseable 1350 Series (5-178X)
- Midwest Fastener Drive Shafts & Axles