Shop All Plugs & Stoppers
Midwest Fastener
27/64" x 9/16" x 3/4" #3 Cork Stoppers 50PK
Mfr # 64401
Zoro # G002512782
original price:
$14.29
5% off
new price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application Popguns
- Diameter 1 27/64"
- Length 1 3/4"
- Diameter 2 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64401
- Zoro # G002512782
- UPC # 738287644012
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 27/64" |
Length 1 | 3/4" |
Diameter 2 | 9/16" |
Nominal Size | #3 |
Details
Material | Cork |
Application | Popguns |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- Midwest Fastener Lab Caps, Plugs & Dispensers