Shop All Sleeve Bearings
Midwest Fastener
26mm x 20mm x 20mm Metric Bronze Bearings 2PK
Mfr # 32504
Zoro # G802508756
product price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 20mm
- Diameter 1 26mm
- Length 1 20mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32504
- Zoro # G802508756
- UPC # 738287325041
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 20mm |
Diameter 1 | 26mm |
Length 1 | 20mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- MIDWEST FASTENER 16mm x 12mm x 12mm Metric Bronze Bearings 2PK (32484)
- MIDWEST FASTENER 30mm x 25mm x 30mm Metric Bronze Bearings 2PK (32506)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- MIDWEST FASTENER 24mm x 20mm x 20mm Metric Bronze Bearings 2PK (32503)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-32)
- Midwest Fastener Plain Bearings