Shop All Individual & Bulk O-Rings
Midwest Fastener
25mm x 31mm x 3mm Rubber O-Rings 5PK
Mfr # 64907
Zoro # G402513464
product price: $3.89
/pk 5, $0.78/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3mm
- Diameter 2 31mm
- Diameter 1 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64907
- Zoro # G402513464
- UPC # 738287649079
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 31mm |
Diameter 1 | 25mm |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3mm |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS4)
- COMMAND Hook, Medium, Wire, White, PK7 (17065VPES)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121N)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- MIDWEST FASTENER 6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK (78262)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0050)
- Midwest Fastener Individual & Bulk O-Rings