Shop All Bumper Guides
Midwest Fastener
25/64" Honda Bumper Retainers 10PK
Mfr # 79687
Zoro # G902529194
product price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Honda
- Material Plastic
- Diameter 25/64"
- Style Honda
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79687
- Zoro # G902529194
- UPC # 738287796872
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 25/64" |
Details
Application | Honda |
Material | Plastic |
Style | Honda |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 5 foot 2/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-5FT2/0CBL38)
- K-TOOL INTERNATIONAL Lever Oil Can W/Flex Spout 1Pt (KTI73902)
- TRUCK-LITE Deflector Mount, 30 Series Lights, Used In Round Shape Lights, Gray Polycarbonate, 2 Screw (30722)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF591)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- RANCH HAND 11-16 F250/F350/F450/F550 SUPER DUTY SUMMIT FRONT BUMPER (FSF111BL1)
- Midwest Fastener Automotive Exterior Accessories