Shop All Binding Barrels
Midwest Fastener
25/64" Brl Lg, Poly/Nylon Black, 20 PK
Mfr # 74784
Zoro # G102519834
product price: $5.69
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Poly/Nylon
- Finish Black
- Outside Dia. 3/8"
- Length 1 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74784
- Zoro # G102519834
- UPC # 738287747843
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 25/64" |
Outside Dia. | 3/8" |
Length 1 | 25/64" |
Diameter | 3/8" |
Details
Type | Binding Post |
Material | Poly/Nylon |
Finish | Black |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABA-46-CE)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- MIDWEST FASTENER 1-1/4" Brl Lg, Poly/Nylon Black, 10 PK (74791)
- MIDWEST FASTENER 1-3/4" Brl Lg, Poly/Nylon Black, 6 PK (74794)
- MIDWEST FASTENER 1/4" Brl Lg, Poly/Nylon Black, 25 PK (74783)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- MIDWEST FASTENER 15/64" Brl Lg, Brass Anodized Aluminum 10 PK (76541)
- MIDWEST FASTENER 1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK (933645)
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4872)
- Midwest Fastener Binding Barrels