Shop All Bumper Guides
Midwest Fastener
25/64" Accura Bumper Retainers 10PK
Mfr # 79686
Zoro # G502529181
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Accura
- Material Plastic
- Diameter 25/64"
- Style Accura
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79686
- Zoro # G502529181
- UPC # 738287796865
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 25/64" |
Details
Application | Accura |
Material | Plastic |
Style | Accura |
Type | Automotive Bumper |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Adhesive Wheel Weight, 0.25 Oz, PK52 (200624ST)
- DORMAN Copper Drain Plug Gasket, 095-5002Cd (095-5002CD)
- STEELMAN Drum Brake Spring Pliers (42015)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER 5/16" x 1" x 3/8 Male Cylinder Bumper Mount 2PK (930875)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- SMITTYBILT 07-18 WRANGLER JK 2/4 DOOR XRC GEN2 FRONT BUMPER (76807)
- Midwest Fastener Automotive Exterior Accessories