Shop All Automotive Body Clips
Midwest Fastener
.25 x 3/8 Push Retainers 10PK
Mfr # 933494
Zoro # G202513114
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Length 1 1.88"
- Diameter #25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933494
- Zoro # G202513114
- UPC # 719199334949
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | 1.88" |
Diameter | #25 |
Details
Type | Push Retainer |
Material | Nylon |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Large HD Tire Bag, Roll, PK100 (M-FG-P9943-28)
- GROTE Glad Handle Set, Anodised Red/Blue, 2 pcs. (81-0125)
- LISLE Bearing and Seal Installer Master Set (12980)
- UVIEW UView 550000 Airlift Radiator Tool (UVW-550000)
- MIDWEST FASTENER 9/32" x 1.8" Black Plastic Hole Flex Retainers 10PK (69146)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69241)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- MIDWEST FASTENER 5/32" x 0.4" Black Plastic Hole Shield Clips 10PK (69142)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- DISCO Blk Nyln Inner Fender Ret 1/4" Hole Size 5/8" Stem L PK50 (1087PK)
- Midwest Fastener Automotive Body Clips