Shop All Automotive Body Clips
Midwest Fastener
.25 x 19/32 Push Retainers 10PK
Mfr # 933492
Zoro # G302513106
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Nylon
- Length 1 .62"
- Diameter #25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933492
- Zoro # G302513106
- UPC # 719199334925
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | .62" |
Diameter | #25 |
Details
Type | Push Retainer |
Material | Nylon |
Description
MIDWEST FASTENER brand .25 x 19/32 Push Retainers 10PK are made of nylon and have a length of .62" and a diameter of #25.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Fin Comb, 2740 (2740)
- SHELL ROTELLA Rotel QT 30W Motor Oil (550054461)
- ILB GOLD Replacement For Iveco, 504157968 Window Regulator - With Motor (504157968 WINDOW REGULATOR - WITH MOTOR)
- AMPROBE Wire Tracer, 0 to 600V AC/DC, Case (AT-6010)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 10PK (69248)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MIDWEST FASTENER 3/4" x 5/16" x 1/2" White Plastic Panel Retainers 15PK (69183)
- MIDWEST FASTENER 1/4" x 3/4" Ford Trim Retainers 4PK (36863)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MOTORMITE PUSH NUT ASSORTMENT-2 EACH 1/83/161/43/8 (13441)
- Midwest Fastener Automotive Body Clips