Shop All Nylon Bushings
Midwest Fastener
.25" to .29" x .125" Nylon Plastic Round Strain Relief Bushings 8PK
Mfr # 70302
Zoro # G802506820
product price: $10.79
/pk 8, $1.35/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .125"
- Material Nylon
- Diameter 2 .125"
- Diameter 1 .25" to .29"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70302
- Zoro # G802506820
- UPC # 738287703023
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 2 | .125" |
Diameter 1 | .25" to .29" |
Cable Diameter | .250-.290" |
Details
Thickness | .125" |
Material | Nylon |
Head Style | Round |
Style | Pigtail with Spring |
Type | Strain Relief Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Universal Strike, ANSI strike (10-025 1316 626)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- MR. CHAIN Safety Orange Plastic Chain 3"(#10, 76 m (80112)
- PHIFER Fiberglass Improved Visibility Insect Screening, 32 x 100', Black, 18x18 Mesh, One Roll (3044521)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK (66385)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic Shallow Snap Bushings 20PK (66383)
- ZORO SELECT Bushing, Nylon, OD 0.781 In, Blk, PK25 (1EME4)
- Midwest Fastener Nylon Bushings