Shop All Nylon Bushings
Midwest Fastener
.25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 8PK
Mfr # 70301
Zoro # G602506808
product price: $10.99
/pk 8, $1.37/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness .062"
- Diameter 2 .062"
- Diameter 1 .25" to .29"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70301
- Zoro # G602506808
- UPC # 738287703016
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 2 | .062" |
Diameter 1 | .25" to .29" |
Cable Diameter | .250-.290" |
Details
Material | Nylon |
Thickness | .062" |
Head Style | Round |
Type | Strain Relief Bushing |
Style | Pigtail with Spring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- L E JOHNSON Bypass Dr Repl Hanger (2238 PPK2)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (4PB24)
- ILCO Ilco: Key Blanks, 1645 FULTON HITCH (ILCO-1645)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- Midwest Fastener Nylon Bushings