Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
25 lbs. Hardwall Hangers 10PK
Mfr # 69811
Zoro # G202513343
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Style Hardwall Hanger
- Type Picture Hanger
- Nominal Size 25 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69811
- Zoro # G202513343
- UPC # 738287698114
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 25 lbs. |
Details
Finish | Zinc |
Material | Steel |
Style | Hardwall Hanger |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Square Hinge (S44U10B-R)
- DETEX Rim, Exit Device, Satin Aluminum (V40W HD 628 99 36)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 067583 Oil (FBB17941210B)
- STERLING SEAL & SUPPLY 121 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL121X250)
- MIDWEST FASTENER 20 lbs. Picture Hangers 25PK (69763)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- MIDWEST FASTENER Fleur Push Pin Hangers 5PK (69784)
- MIDWEST FASTENER 50 lbs. Concrete & Brick Picture Hangers 4PK (69753)
- MIDWEST FASTENER Hook Adhesive Cloth Hangers 8PK (69774)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- HILLMAN AnchorWire Transparent Adhesive Hangers 1-1/2 lb 4 pk, 10PK (121145)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware