Shop All Automotive Fuses
Midwest Fastener
25, 8 PK
Mfr # 70611
Zoro # G802519936
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25
- Type Automotive Fuse
- Finish Clear
- Style MIN
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70611
- Zoro # G802519936
- UPC # 738287706116
- Country of Origin United States
- Category Automotive Fuses
Details
Amps | 25 |
Type | Automotive Fuse |
Finish | Clear |
Style | MIN |
time | Medium / Normal Blow |
amps | 25 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 10, 10 PK (63211)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- Midwest Fastener Fuses