Shop All Automotive Fuses
Midwest Fastener
25, 10 PK
Mfr # 63214
Zoro # G302519559
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 25
- Type Electrical Fuse
- Application Automotive
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63214
- Zoro # G302519559
- UPC # 738287632149
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Diameter | 1/4" |
Length 1 | 1-1/4" |
Details
Speed | Fast-Acting |
Amps | 25 |
Type | Electrical Fuse |
Application | Automotive |
Material | Glass |
Style | AGC |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 15, 8 PK (70607)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- Midwest Fastener Automotive Fuses