Shop All Individual & Bulk O-Rings
Midwest Fastener
24mm x 30mm x 3mm Rubber O-Rings 5PK
Mfr # 64906
Zoro # G402513488
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3mm
- Type O-Ring
- Diameter 1 24mm
- Diameter 2 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64906
- Zoro # G402513488
- UPC # 738287649062
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 24mm |
Diameter 2 | 30mm |
Details
Material | Rubber |
Thickness | 3mm |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- KABA ILCO Key Blank, PK10 (1653-AM4)
- CUSTOM ACCENTS Cable Grommet 2 in. Beige (PF2506)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Square Post (P35RW)
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 2-5/8" x 3" x 3/16" Rubber O-Rings 5PK (78202)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- MIDWEST FASTENER 3/4" x 15/16" x 3/32" Rubber O-Rings 10PK (64813)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 6PK (64851)
- ZORO SELECT Viton O-Ring, 1mm Wide 8mm ID, PK50 (ZUSAV1X8)
- Midwest Fastener Individual & Bulk O-Rings