Shop All Drive Shafts & Axles
Midwest Fastener
24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK
Mfr # 75528
Zoro # G602506938
product price: $16.99
/pk 3, $5.66/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Application Spindles|Axles
- Material Steel
- Type Spindle Nut
- Diameter 1 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75528
- Zoro # G602506938
- UPC # 738287755282
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 1 | 24mm |
Diameter 2 | 37mm |
Length 1 | 21mm |
Thread Size | 2.0mm (Fine) |
Details
Finish | Yellow Zinc |
Application | Spindles|Axles |
Material | Steel |
Type | Spindle Nut |
dia3 | 45mm |
Specifications | Dorman #615-095 |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Line Wrench, Open Flex, 24mm (LW24-OPEN)
- VELVAC Standard Right or Left Mirror (714575)
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- S&G TOOL AID Tire Tread Depth Gage (65140)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- SKF Axle Shaft Seal - Front, 12587 (12587)
- ALL BALLS All Balls Racing 8-Ball Extreme Duty Axle AB8-PO-8-398 (AB8-PO-8-398)
- Midwest Fastener Drive Shafts & Axles