Shop All Drive Shafts & Axles
Midwest Fastener
24mm-1.5 x 23mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK
Mfr # 75527
Zoro # G902506935
product price: $12.89
/pk 2, $6.45/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Application Spindles|Axles
- Material Steel
- Type Spindle Nut
- Diameter 1 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75527
- Zoro # G902506935
- UPC # 738287755275
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 1 | 24mm |
Diameter 2 | 41mm |
Length 1 | 23mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Finish | Yellow Zinc |
Application | Spindles|Axles |
Material | Steel |
Type | Spindle Nut |
Specifications | Dorman #615-110 |
dia3 | 41mm |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z36 Truck&Tow Pads, Z36-1602 (Z36-1602)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- STANDARD IGNITION Fuel Pump Relay, RY-109 (RY-109)
- VELVAC Radiator Cap, 3/4" Filler Stant#10292 (10292)
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- MIDWEST FASTENER 22mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75524)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471570 (471570)
- Midwest Fastener Drive Shafts & Axles