Shop All Electrical Wire & Cable
Midwest Fastener
24 WG x 50' Magnetic Copper Wire 2PK
Mfr # 72586
Zoro # G602505467
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Enameled Red
- Diameter 24 Wire Gauge
- Length 1 50'
- Style Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72586
- Zoro # G602505467
- UPC # 738287725865
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Diameter | 24 Wire Gauge |
Length 1 | 50' |
Details
Material | Copper |
Finish | Enameled Red |
Style | Magnetic |
Type | Wire |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/C)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYF8)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- Midwest Fastener Electrical Wire & Cable