Shop All Binding Barrels
Midwest Fastener
24 (Coarse), 1" Brl Lg, Nylon Black, 15 PK
Mfr # 74782
Zoro # G602519907
product price: $5.49
/pk 15, $0.37/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 24 (Coarse)
- Material Nylon
- Finish Black
- Barrel Head Style Binding (Slotted)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74782
- Zoro # G602519907
- UPC # 738287747829
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 24 (Coarse) |
Barrel Length | 1" |
Length 1 | 1" |
Diameter | #10 |
Details
Type | Binding Post |
Material | Nylon |
Finish | Black |
Barrel Head Style | Binding (Slotted) |
Head Style | Binding (Slotted) |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.150.0450)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAJ5)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2711)
- HHIP 0.506" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0506)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- MIDWEST FASTENER 15/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76561)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA61)
- Midwest Fastener Binding Barrels