Shop All Cable Ties
Midwest Fastener
24" Black Nylon Plastic Cable Ties 50PK
Mfr # 08068
Zoro # G102518509
product price: $26.45
/pk 50, $0.53/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 175 lb Tensile
- Length 1 24"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08068
- Zoro # G102518509
- UPC # 738287080681
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 24" |
Details
Material | UV Black Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- Midwest Fastener Cable Ties