Shop All Binding Barrels
Midwest Fastener
24, 5/8" Brl Lg, Steel Zinc, 10 PK
Mfr # 71945
Zoro # G202520365
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 24
- Material Steel
- Finish Zinc
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71945
- Zoro # G202520365
- UPC # 738287719451
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 24 |
Barrel Length | 5/8" |
Length 1 | 5/8" |
Diameter | #10 |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (07300-PWR)
- METRIC BLUE Split Lock Washer, For Screw Size M16 Steel, Metric Blue Finish, 100 PK (UST187445)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Armor Coat Finish (UST900001)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- MIDWEST FASTENER 1/2" Brl Lg, Steel Zinc, 12 PK (31661)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- MIDWEST FASTENER Aluminum 10 PK (66962)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- MIDWEST FASTENER 20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK (31604)
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA94)
- Midwest Fastener Binding Barrels & Screws