Shop All Binding Barrels
Midwest Fastener
24, 3/4" Brl Lg, Steel Zinc, 10 PK
Mfr # 71946
Zoro # G102520335
original price:
$11.39
5% off
new price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 24
- Material Steel
- Finish Zinc
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71946
- Zoro # G102520335
- UPC # 738287719468
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 24 |
Barrel Length | 3/4" |
Diameter | #10 |
Length 1 | 3/4" |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2" Tube Linch Pins 3PK (36703)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (34606)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK (08200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.51601803.PL.DAR)
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Steel Zinc, 10 PK (71944)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- MIDWEST FASTENER 2" Brl Lg, Poly/Nylon White, 6 PK (74775)
- MIDWEST FASTENER 31/64" Brl Lg, Brass Anodized Aluminum 10 PK (76543)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- Midwest Fastener Binding Barrels & Screws