Shop All Hose Clamps
Midwest Fastener
#24 18-8 Stainless Steel SAE Hose Clamps 20PK
Mfr # 06722
Zoro # G202528330
product price: $28.99
/pk 20, $1.45/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Style SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06722
- Zoro # G202528330
- UPC # 738287067224
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #24 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060548, Pressure Line, 25 micron (ZX-MF0060548)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- MIDWEST FASTENER 15/32" OD Zinc Plated Steel Hose Clamps 15PK (70205)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 11/16" OD Steel Hose Clamps 15PK (70211)
- FIMCO Fimco Stainless Steel Hose Clamps (1213)
- Midwest Fastener Hose Fittings