Shop All Binding Barrels
Midwest Fastener
24, 1/2" Brl Lg, Stainless Steel 10 PK
Mfr # 31681
Zoro # G402517684
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 24
- Material Stainless Steel
- Barrel Head Style One-Way (Slotted)
- Head Style One-Way (Slotted)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31681
- Zoro # G402517684
- UPC # 738287316810
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 24 |
Barrel Length | 1/2" |
Diameter 2 | 1/4" |
Diameter 1 | #10 |
Length 1 | 1/2" |
Details
Type | Binding Post |
Material | Stainless Steel |
Barrel Head Style | One-Way (Slotted) |
Head Style | One-Way (Slotted) |
Hardness | 18-8 |
Style | Long |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH634)
- MIDWEST FASTENER 24, 5/8" Brl Lg, Steel Zinc, 10 PK (71945)
- MIDWEST FASTENER 1/2" Brl Lg, Aluminum 10 PK (66966)
- MIDWEST FASTENER 20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK (31604)
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- MIDWEST FASTENER 1-1/4" Brl Lg, Aluminum 10 PK (66972)
- MIDWEST FASTENER 5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76564)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA23)
- Midwest Fastener Binding Barrels