Shop All Compression and Die Springs
Midwest Fastener
23/32" x 0.054" x 1-1/2" 18-8 Stainless Steel Compression Springs 3PK
Mfr # 38795
Zoro # G902516545
product price: $7.99
/pk 3, $2.66/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Stainless Steel
- Diameter 2 .054"
- Diameter 1 23/32"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38795
- Zoro # G902516545
- UPC # 738287387957
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .054" |
Diameter 1 | 23/32" |
Length 1 | 1-1/2" |
Details
Type | Compression Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- PAWLING Inside Corner Guard, Linen White, 9/20"W X 96"H (WC-100-0-301)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- MIDWEST FASTENER 1/4" x .032" x 1-7/16" Steel SRA431 Ajax Springs 1 12PK (18662)
- MIDWEST FASTENER 31/32" x .059" x 3-3/4" Steel Compression Springs 6PK (18639)
- MIDWEST FASTENER 7/16" x .047" x 3" Steel SRA425 Ajax Springs 1 12PK (18676)
- MIDWEST FASTENER 3/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18502)
- SPEC Compression Spring Metric, PK3 (D13490)
- Midwest Fastener Compression and Die Springs