Shop All Individual & Bulk O-Rings
Midwest Fastener
22mm x 28mm x 3mm Rubber O-Rings 5PK
Mfr # 64905
Zoro # G002513345
product price: $3.85
/pk 5, $0.77/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Material Rubber
- Thickness 3mm
- Diameter 2 28mm
- Diameter 1 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64905
- Zoro # G002513345
- UPC # 738287649055
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 28mm |
Diameter 1 | 22mm |
Details
Type | O-Ring |
Material | Rubber |
Thickness | 3mm |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- BLUM 18in W Minimum Opening Movento Waste/Recycle Slide With Locking Devices -132 Lbs Weight Rating, PR (769R5337SF)
- DON-JO Don-Jo: Offset Door Round Pull 10" CTC Satin Aluminum (DNJ-1157-628)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- MIDWEST FASTENER 1-3/4" x 2" x 1/8" Rubber O-Rings 6PK (64846)
- MIDWEST FASTENER 38mm x 46mm x 4mm Rubber O-Rings 3PK (64925)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- MIDWEST FASTENER 2-3/16" x 2-3/8" x 3/32" Viton Rubber O-Rings 3PK (33642)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 119, PK10 (ZUSAQV70119)
- Midwest Fastener Individual & Bulk O-Rings