Shop All Plugs & Stoppers
Midwest Fastener
2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK
Mfr # 65904
Zoro # G302512826
product price: $11.35
/pk 2, $5.68/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 1 2.2"
- Diameter 2 1-15/16"
- Length 1 1"
- Nominal Size #11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65904
- Zoro # G302512826
- UPC # 738287659047
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 2.2" |
Diameter 2 | 1-15/16" |
Length 1 | 1" |
Nominal Size | #11 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- MIDWEST FASTENER 7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK (64382)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #3, 24 x 18 x 25mm, 33PK (259150H-3)
- Midwest Fastener Plugs & Stoppers