Shop All Wire Connectors
Midwest Fastener
22 WG to 18 WG x 0.7" Piggy Back Connectors 20PK
Mfr # 70127
Zoro # G302505330
product price: $7.39
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire Connector
- Material Metal
- Length 1 0.7"
- Style Uninsulated Piggy Back
- Wire Size 22-18 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70127
- Zoro # G302505330
- UPC # 738287701272
- Country of Origin China
- Category Wire Connectors
Dimensions
Length 1 | 0.7" |
Wire Size | 22-18 Gauge |
Details
Type | Wire Connector |
Material | Metal |
Style | Uninsulated Piggy Back |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- MIDWEST FASTENER 16 WG to 14 WG x 0.7" Piggy Back Connectors 20PK (70128)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 20PK (62693)
- MIDWEST FASTENER 3/8"-32 Coaxial 4-way Splitter F-Type Connectors 2PK (930927)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- Midwest Fastener Wire Connectors & Disconnects