Shop All Wire Connectors
Midwest Fastener
22 WG to 18 WG x 0.6" Uninsulated Female Disconnects 20PK
Mfr # 70122
Zoro # G402505377
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Material Metal
- Length 1 0.6"
- Shape Flag
- Style Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70122
- Zoro # G402505377
- UPC # 738287701227
- Country of Origin China
- Category Wire Connectors
Dimensions
Length 1 | 0.6" |
Wire Size | 22-18 Gauge |
Details
Type | Wire Connector |
Material | Metal |
Shape | Flag |
Style | Uninsulated |
Gender | Female |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- GARDNER BENDER Connector Wire Twist Red (25-006)
- Midwest Fastener Wire Connectors & Disconnects