Shop All Splicing Connectors
Midwest Fastener
22 WG to 18 WG Three-Way Butt Connectors 8PK
Mfr # 70001
Zoro # G802521625
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Zinc
- Wire Size 22-18 Gauge
- Style Insulated Three-Way
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70001
- Zoro # G802521625
- UPC # 738287700015
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 22-18 Gauge |
Details
Material | Plastic/Zinc |
Style | Insulated Three-Way |
Type | Butt Connector |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- CAMCO 30AMP POWERGRIP MINI REPLACEMENT MALE PLUG 125V/3750W, CCSAUS (55283)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- Midwest Fastener Wire Connectors & Disconnects