Shop All Splicing Connectors
Midwest Fastener
22 WG to 18 WG Insulated Butt Connectors 10PK
Mfr # 67944
Zoro # G502522250
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wire Size 22-18
- Style Heat Shrink
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67944
- Zoro # G502522250
- UPC # 738287679441
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 22-18 |
Details
Material | Plastic |
Style | Heat Shrink |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- MERSEN Fuse, RK5 Class, Time Delay, 6/10A, 250V AC, Nonindicating (TR6/10R)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JKS-25)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- GARDNER BENDER Tap Splice, 16 to 14 AWG Wire, Blue (10-100)
- Midwest Fastener Splicing Connectors