Shop All Splicing Connectors
Midwest Fastener
22 WG to 18 WG Butt Connectors 20PK
Mfr # 70092
Zoro # G102521677
product price: $6.69
/pk 20, $0.33/ea
Sold in multiples of 3 for $20.07
$20.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Butt Connector
- Wire Size 22-18 Gauge
- Style Uninsulated Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70092
- Zoro # G102521677
- UPC # 738287700923
- Country of Origin China
- Category Splicing Connectors
Dimensions
Wire Size | 22-18 Gauge |
Details
Material | Aluminum |
Type | Butt Connector |
Style | Uninsulated Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (5X838)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- Midwest Fastener Splicing Connectors