Shop All Extension Springs
Midwest Fastener
21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK
Mfr # 18564
Zoro # G302515674
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 21/32"
- Diameter 2 .042"
- Length 1 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18564
- Zoro # G302515674
- UPC # 738287185645
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 21/32" |
Diameter 2 | .042" |
Length 1 | 4-7/8" |
Nominal Size | SRM64 |
Wire Diameter | .042 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND80TD RHO 626 (ND80TD RHO 626)
- ZORO SELECT O-Ring, Dash 111, EPDM, 0.1 In., PK25 (5JJV4)
- ZORO SELECT Square Profile Viton O-Ring, Dash 111, PK25 (ZUSAVSQ70111)
- KABA ILCO Tubular Key Cutter, For Mfr No. FLASH 008 (D845810ZR PRISMATIC CUTTER)
- MIDWEST FASTENER 5/8" x .063" x 10-1/2" Steel Extension Springs 6PK (18687)
- MIDWEST FASTENER 3/8" x .051" x 10-1/2" Steel Extension Springs 6PK (18685)
- MIDWEST FASTENER 3/8" x 0.047" x 3" 18-8 Stainless Steel Extension Springs 3PK (38821)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- MIDWEST FASTENER 5/16" x 0.032" x 1" 18-8 Stainless Steel Extension Springs 3PK (38808)
- SWIVEL SP9639 Extension Spring Steel - 0.56 x 16.5 in. (SW149602)
- Midwest Fastener Extension Springs