Shop All Cable Ties
Midwest Fastener
21" Natural Nylon Plastic Cable Ties 50PK
Mfr # 08036
Zoro # G902518235
product price: $18.59
/pk 50, $0.37/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 175 lb Tensile
- Length 1 21"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08036
- Zoro # G902518235
- UPC # 738287080360
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 21" |
Details
Material | Natural Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- GROTE Switch, Igniton, w/Glow Plug Warm (82-2158)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-WM2016AWW)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT269)
- Midwest Fastener Cable Ties