Shop All Cable Ties
Midwest Fastener
21" Black Nylon Plastic Cable Ties 50PK
Mfr # 08067
Zoro # G602518535
product price: $23.19
/pk 50, $0.46/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 175 lb Tensile
- Length 1 21"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08067
- Zoro # G602518535
- UPC # 738287080674
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 21" |
Details
Material | UV Black Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U013)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- Midwest Fastener Cable Ties