Shop All Sleeve Bearings
Midwest Fastener
20mm x 16mm x 20mm Metric Bronze Bearings 2PK
Mfr # 32502
Zoro # G102508753
product price: $20.29
/pk 2, $10.15/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 1 20mm
- Diameter 2 16mm
- Length 1 20mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32502
- Zoro # G102508753
- UPC # 738287325027
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 1 | 20mm |
Diameter 2 | 16mm |
Length 1 | 20mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- B B MANUFACTURING 168-3M-15, Timing Belt, Neoprene, Fiberglass (168-3M-15)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- POWERTWIST 5910001060 Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460000)
- MIDWEST FASTENER 1/2" x 11/16" x 1-1/8" Bronze Sleeve Bearings 3PK (64292)
- MIDWEST FASTENER 24mm x 20mm x 20mm Metric Bronze Bearings 2PK (32503)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EXEF121412)
- Midwest Fastener Sleeve Bearings