Shop All Sleeve Bearings
Midwest Fastener
20mm x 16mm x 16mm Metric Bronze Bearings 2PK
Mfr # 32501
Zoro # G802508763
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 1 20mm
- Diameter 2 16mm
- Length 1 16mm
- Type Sleeve Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32501
- Zoro # G802508763
- UPC # 738287325010
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 1 | 20mm |
Diameter 2 | 16mm |
Length 1 | 16mm |
Details
Material | Bronze |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CW (SM5421)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 6 (1/2" M (HFZ1206YW4S)
- MIDWEST FASTENER 3/8" x 1/2" x 1" Bronze Sleeve Bearings 4PK (64291)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- MIDWEST FASTENER 18mm x 12mm x 16mm Metric Bronze Bearings 2PK (32486)
- MIDWEST FASTENER 5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK (64295)
- MIDWEST FASTENER 30mm x 25mm x 30mm Metric Bronze Bearings 2PK (32506)
- MIDWEST FASTENER 15mm x 12mm x 16mm Metric Bronze Bearings 2PK (32482)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- Midwest Fastener Plain Bearings