Shop All Engine Gaskets, Seals & O-Rings
Midwest Fastener
20mm Oil Pan Drain Plug Gaskets 15PK
Mfr # 69395
Zoro # G802522752
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive Plug
- Diameter 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69395
- Zoro # G802522752
- UPC # 738287693959
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Diameter | 20mm |
Details
Type | Automotive Plug |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartShunt 1000A/50mV (SHU050210050)
- STENS Oem Replacement Belt 265-589 For E-Z-Go 618630 (265-589)
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- BALDWIN FILTERS Air Filter, 11-1/2 x 5-1/2 in. (PA2450)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24889)
- MOTORMITE O-Ring-Rubber- I.D. 1/8-3/4 In O.D. 1/4- Multi Purpose O, 80000 (80000)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (26299)
- FOUR SEASONS O-Ring, 24682 (24682)
- PERMATEX Automotive Auto Liquid Electric Tape 4fl.oz. brush top can, carded (85120)
- MAHLE Engine Oil Filter Housing Seal Kit, Mahle Gs33875 (GS33875)
- Midwest Fastener Engine Gaskets, Seals & O-Rings