Shop All Radial Ball Bearings
Midwest Fastener
20mm ID x 47mm OD x 14mm Ball Bearings 2PK
Mfr # 37606
Zoro # G902516644
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 2 47mm
- Diameter 1 20mm
- Style Precision
- Length 1 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37606
- Zoro # G902516644
- UPC # 738287376067
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Diameter 2 | 47mm |
Diameter 1 | 20mm |
Length 1 | 14mm |
Details
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- FAG BEARINGS FAG 6211N, Deep Groove Ball Bear, SRow 90140Mm (6211N)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- MIDWEST FASTENER 1/4" x 5/8" x 0.1960" Precision Bearings 2PK (66646)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- MIDWEST FASTENER 0.2362" x 0.748" x 0.2362" Precision Ball Bearings 2PK (72824)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- SKF SKF 6201 2RSH, Single Row Ball Bearings (6201 2RSH)
- Midwest Fastener Radial Ball Bearings