Shop All Drive Shafts & Axles
Midwest Fastener
20mm-1.5 x 23mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK
Mfr # 75522
Zoro # G002506934
product price: $12.19
/pk 2, $6.10/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spindles|Axles
- Material Steel
- Finish Yellow Zinc
- Type Spindle Nut
- Diameter 1 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75522
- Zoro # G002506934
- UPC # 738287755220
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 1 | 20mm |
Diameter 2 | 33mm |
Length 1 | 23mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Application | Spindles|Axles |
Material | Steel |
Finish | Yellow Zinc |
Type | Spindle Nut |
Specifications | Dorman #615-145 |
dia3 | 43mm |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hs Butt, Poly 16-14 Ga, PK1000 (88-3350)
- VELVAC 2020, L, C/Man, W, E1992,102", Bk (714487)
- MILTON Pistol Grip Digital Inflator Gauge, Kwik Grip Euro Chuck, 20" Hose (S-568)
- POLYFORM Fender Cover For HTM-3; G-6; Black (96-814-497)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- SURTRACK AXLE Cv Axle Shaft, Ho-8229 (HO-8229)
- Midwest Fastener Drive Shafts & Axles