Shop All Drive Shafts & Axles
Midwest Fastener
20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK
Mfr # 75521
Zoro # G502506939
product price: $13.89
/pk 3, $4.63/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Type Spindle Nut
- Material Steel
- Application Spindles|Axles
- Diameter 2 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75521
- Zoro # G502506939
- UPC # 738287755213
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 2 | 34mm |
Diameter 1 | 20mm |
Length 1 | 19mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Finish | Yellow Zinc |
Type | Spindle Nut |
Material | Steel |
Application | Spindles|Axles |
Specifications | Dorman #615-089 |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 5/8 x 3/8 In (VS68NTA-10-6)
- MINN KOTA Endura C2 30 Trolling Motor w/Battery Meter, 12V, 30LB, 30 in. (1352270M)
- GROTE Plug, 4-Pole (82-1021)
- LIQUI MOLY Brake Fluid DOT4, 0.5 Liter, 20154 (20154)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- MIDWEST FASTENER 22mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75524)
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417316 (417316)
- Midwest Fastener Drive Shafts & Axles