Shop All Drive Shafts & Axles
Midwest Fastener
20mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK
Mfr # 75523
Zoro # G802506936
product price: $16.45
/pk 3, $5.48/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spindle Nut
- Finish Yellow Zinc
- Material Steel
- Application Spindles|Axles
- Diameter 2 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75523
- Zoro # G802506936
- UPC # 738287755237
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Diameter 2 | 33mm |
Diameter 1 | 20mm |
Length 1 | 18mm |
Thread Size | 1.5mm (Extra Fine) |
Details
Type | Spindle Nut |
Finish | Yellow Zinc |
Material | Steel |
Application | Spindles|Axles |
Specifications | Dorman #615-094 |
Description
A spindle or axle nut is used when the axle is threaded and protrudes past the edges of the frame.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 56INLX20INWX18INH (62060192)
- GOO GONE 16 Oz. Automotive Goo & Sticker Remover Bottle, Yellow, Automotive (2083)
- DAYCO 5/32 In. X 50 Ft. (Spool) Washer Tubing, 80206 (80206)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W614)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- MIDWEST FASTENER 22mm-1.5 x 21mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 2PK (75525)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- SURTRACK AXLE Cv Axle Shaft, Gm-8225 (GM-8225)
- Midwest Fastener Drive Shafts & Axles