Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#2057NA Amber Glass Miniature Light Bulbs 8PK
Mfr # 65644
Zoro # G802527573
product price: $27.29
/pk 8, $3.41/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive
- Material Amber Glass
- Nominal Size #2057NA
- Style Double Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65644
- Zoro # G802527573
- UPC # 738287656442
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #2057NA |
Details
Type | Miniature Light Bulb |
Application | Automotive |
Material | Amber Glass |
Style | Double Contact Bayonet |
Amps | .59|2.1 |
Volts | 14|12.8/14.0 |
volt | 12.8 / 14.0 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- GROCO Bronze Vented Loop - 1-1/2" Hose (HVL-1500)
- MEGUIARS Wax Applicator Foam Pads (BAG OF 4) (MGW-0004)
- HURST HURST 1745000 Brake Line Lock Kit (H24-1745000)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #1156 Clear Glass Miniature Light Bulbs 4PK (65607)
- ILC Replacement for Allen Bradley 855t-l24lf replacement light bulb lamp (855T-L24LF ALLEN BRADLEY)
- Midwest Fastener Automotive Headlight, Signal & Tail Light Assemblies