Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#2057 Clear Glass Miniature Light Bulbs 8PK
Mfr # 65643
Zoro # G402527522
product price: $17.69
/pk 8, $2.21/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Application Automotive
- Type Miniature Light Bulb
- Nominal Size #2057
- Style Double Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65643
- Zoro # G402527522
- UPC # 738287656435
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #2057 |
Details
Material | Clear Glass |
Application | Automotive |
Type | Miniature Light Bulb |
Style | Double Contact Bayonet |
Amps | .59|2.1 |
Volts | 14|12.8/14.0 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 7/8 Stem L PK25 (5940PK)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SUNEX Telescopic Transmission Jack, 1000 lb. (7793B)
- TEKONSHA REPLACEMENT CABLE AND NYLON PIN ASSEMBLY FOR #2010 (2010-A-P)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #1157 Clear Glass Miniature Light Bulbs 8PK (65641)
- MIDWEST FASTENER #3157NA / #2358NA Amber Glass Miniature Light Bulbs 5PK (65626)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 5PK (65693)
- MARINE SPORT LIGHTING 50In 288-Watt Marine Led Light Bar - White (MS288WWDS)
- Midwest Fastener Vehicle Bulbs & Lenses